Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Inductive Proximity
NI12U-G18-ADZ30X2-B1331
Turck Inductive Proximity
Sensor; UProx; 18mm Dia; Weld-Field
Item Number
NI12U-G18-ADZ30X2-B1331
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Item #
NI12U-G18-ADZ30X2-B1331
Sensor; UProx; 18mm Dia; Weld-Field
Specifications
Specifications
| Manufacturer Part Number |
4281412 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor; UProx; 18mm Dia; Weld-Field Immune; 12mm Sense; NI12U-G18-ADZ30X2-B1331 |
| Diameter |
18 mm |
| Shielding |
Unshielded |
| Power Type |
DC |
| Range |
12 mm |
| Connection Type |
7/8-16 UN-2A Connector |
| Output Type |
NO MOSFET |
| Number of Wires |
2 |
| Composition |
Metallic |
| Voltage |
20-250 VDC |
| Nominal Voltage |
110 VDC, 24 VDC, 250 VDC, 48 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.23 lbs |
NI12U-G18-ADZ30X2-B1331
Turck Inductive Proximity