NI12U-G18-ADZ30X2-B3331

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI12U-G18-ADZ30X2-B3331

Turck Inductive Proximity

NI12U-G18-ADZ30X2-B3331

Turck Inductive Proximity
Sensor, Proximity, M18 Inductive;
Item Number
NI12U-G18-ADZ30X2-B3331
MFG Item Number
4281413
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI12U-G18-ADZ30X2-B3331
Sensor, Proximity, M18 Inductive;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4281413
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, M18 Inductive; 12mm Range; AC/DC; 2 Wire; 1/2-20; M4281413
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 12 mm
Connection Type 1/2-20 UNF
Output Type NO MOSFET
Number of Wires 2
Composition Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0.12 lbs
Gross Weight 0.12 lbs