NI14-G18-ADZ30X2-B3331

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI14-G18-ADZ30X2-B3331 Turck Inductive Proximity, Sensor, Proximity, M18 x 1; 20 to
MFG Item Number
4205403

NI14-G18-ADZ30X2-B3331 Turck Inductive Proximity, Sensor, Proximity, M18 x 1; 20 to

MFG Item Number
4205403
Item Number
NI14-G18-ADZ30X2-B3331
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI14-G18-ADZ30X2-B3331
Sensor, Proximity, M18 x 1; 20 to

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4205403
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, M18 x 1; 20 to 250 VAC/10 to 300 VDC; 60 Hz; Brass;
Diameter 18 mm
Shielding Unshielded
Power Type AC, DC
Range 14 mm
Connection Type 1/2-20 UNF
Output Type NO MOSFET
Number of Wires 2
Composition Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0.175 lbs
Gross Weight 0.19 lbs