NI14-G18-Y1X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI14-G18-Y1X

Turck Inductive Proximity

NI14-G18-Y1X

Turck Inductive Proximity
Sensor, Proximity, 14mm Sensing
Item Number
NI14-G18-Y1X
MFG Item Number
4015401
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI14-G18-Y1X
Sensor, Proximity, 14mm Sensing

Series Information

Specifications

Specifications
Manufacturer Part Number 4015401
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 14mm Sensing Distance; 18mm Barrel; NAMUR; ATEX; Non-Flush
Nominal Voltage 6 VDC
Power Type DC
Range 14 mm
Connection Type Cable
Output Type NAMUR
Number of Wires 2
Composition Metallic
Length 78.74 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Net Weight 0 lbs
Gross Weight 0.1 lbs