NI14-M18-AP6X-H1141

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI14-M18-AP6X-H1141 Turck Inductive Proximity, Sensor; Inductive; M12 x 1; 10 to
MFG Item Number
4611400

NI14-M18-AP6X-H1141 Turck Inductive Proximity, Sensor; Inductive; M12 x 1; 10 to

MFG Item Number
4611400
Item Number
NI14-M18-AP6X-H1141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI14-M18-AP6X-H1141
Sensor; Inductive; M12 x 1; 10 to

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4611400
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Inductive; M12 x 1; 10 to 30 VDC; 200 mA (Max.); 400 Hz; Brass
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 14 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
Alternatives
E57G-18UPN12-Q
E57G-18UPN12-Q
Eaton Inductive Proximity, E57G Series