NI15-EM30-AP6/S9077M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI15-EM30-AP6/S9077M

Turck Inductive Proximity

NI15-EM30-AP6/S9077M

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI15-EM30-AP6/S9077M
MFG Item Number
4617413
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI15-EM30-AP6/S9077M
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 4617413
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 15 mm
Connection Type Cable
Output Type N/O, PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Length 275.59 "
Weld Field Immune No
Status Indicator No
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 1 lb