NI15-G30-AZ3X-B1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI15-G30-AZ3X-B1131 Turck Inductive Proximity, Sensor, Proximity, M30; 10mm Range;
MFG Item Number
43723

NI15-G30-AZ3X-B1131 Turck Inductive Proximity, Sensor, Proximity, M30; 10mm Range;

MFG Item Number
43723
Item Number
NI15-G30-AZ3X-B1131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI15-G30-AZ3X-B1131
Sensor, Proximity, M30; 10mm Range;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 43723
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, M30; 10mm Range; 2 Wire; AC/DC; 7/8-16UN; T4372300
Diameter 30 mm
Shielding Unshielded
Power Type AC
Range 15 mm
Connection Type 7/8-16 UN-2A Connector
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Status Indicator Yes
Max Load Current 0.4 A
Net Weight 0.255 lbs
Gross Weight 0.34 lbs