NI15-G30-Y0X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI15-G30-Y0X Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
4020170

NI15-G30-Y0X Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
4020170
Item Number
NI15-G30-Y0X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI15-G30-Y0X
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4020170
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NAMUR
Composition Metallic
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0.27 lbs
Gross Weight 0.365 lbs