NI15-M30-AD4X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI15-M30-AD4X Turck Inductive Proximity, Sensor, Inductive, Proximity
MFG Item Number
44172

NI15-M30-AD4X Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
44172
Item Number
NI15-M30-AD4X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI15-M30-AD4X
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 44172
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0.4 lbs
Alternatives
E57SAL30A2E
E57SAL30A2E
Eaton Inductive Proximity, E57 PREMIUM + Series