NI15-M30-Y1X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI15-M30-Y1X-H1141

Turck Inductive Proximity

NI15-M30-Y1X-H1141

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI15-M30-Y1X-H1141
MFG Item Number
40203
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI15-M30-Y1X-H1141
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 40203
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Nominal Voltage 6 VDC
Power Type DC
Range 15 mm
Connection Type M12 Connector
Output Type NAMUR
Number of Wires 2
Composition Metallic
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Net Weight 0.15 lbs
Gross Weight 0.265 lbs