NI15-M30E-VN4X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI15-M30E-VN4X-H1141

Turck Inductive Proximity

NI15-M30E-VN4X-H1141

Turck Inductive Proximity
T1571590
Item Number
NI15-M30E-VN4X-H1141
MFG Item Number
1571590
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI15-M30E-VN4X-H1141
T1571590

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1571590
Manufacturer Turck
Family Series Turck Inductive Proximity
Description T1571590
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 15 mm
Connection Type M12 Connector
Output Type NO/NC NPN
Number of Wires 4
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.3 lbs