NI15-M30T-AZ3X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI15-M30T-AZ3X

Turck Inductive Proximity

NI15-M30T-AZ3X

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI15-M30T-AZ3X
MFG Item Number
43171
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI15-M30T-AZ3X
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 43171
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 30 mm
Shielding Unshielded
Power Type AC, DC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Composition Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0.5 lbs
Alternatives
E57SAL30A2E
E57SAL30A2E
Eaton Inductive Proximity, E57 PREMIUM + Series