NI15-S30-AP6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI15-S30-AP6X-H1141

Turck Inductive Proximity

NI15-S30-AP6X-H1141

Turck Inductive Proximity
Sensor, Proximity, M30 Inductive;
Item Number
NI15-S30-AP6X-H1141
MFG Item Number
46582
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI15-S30-AP6X-H1141
Sensor, Proximity, M30 Inductive;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 46582
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, M30 Inductive; 15mm Range; 10-30VDC; PNP-NO; M12; T4658200
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 15 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.1 lbs