Series Information
| Manufacturer Part Number | 43557 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor, Proximity, 15mm Sensing DistanceNC; 2wire DC0mm BarrelNC; 2wire DC; Non-Flush |
| Nominal Voltage | 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Power Type | AC, DC |
| Range | 15 mm |
| Connection Type | Cable |
| Output Type | NC |
| Number of Wires | 2 |
| Composition | Non-Metallic |
| Voltage | 10-300 VDC, 20-250 VAC |
| Length | 78.74 " |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | No |
| Reverse Polarity Protection | No |
| Max Load Current | 0.4 A |
| Net Weight | 0 lbs |
| Gross Weight | 0.3 lbs |