NI15U-EM18WD-AP6X12M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI15U-EM18WD-AP6X12M

Turck Inductive Proximity

NI15U-EM18WD-AP6X12M

Turck Inductive Proximity
Sensor, Proximity, 15mm Sensing
Item Number
NI15U-EM18WD-AP6X12M
MFG Item Number
1635313
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI15U-EM18WD-AP6X12M
Sensor, Proximity, 15mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1635313
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 15mm Sensing Distance; 18mm Barrel; NO; PNP; Non-Flush
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 15 mm
Cable Length 12 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 1 lb