NI15U-M18-AP6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI15U-M18-AP6X-H1141 Turck Inductive Proximity, Sensor, Proximity, Input Type:
MFG Item Number
1635331

NI15U-M18-AP6X-H1141 Turck Inductive Proximity, Sensor, Proximity, Input Type:

MFG Item Number
1635331
Item Number
NI15U-M18-AP6X-H1141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI15U-M18-AP6X-H1141
Sensor, Proximity, Input Type:

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1635331
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, Input Type: Inductive; Range: 15mm Max
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 15 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.05 lbs
Gross Weight 0.095 lbs