NI20-CP40-Y1X/S10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI20-CP40-Y1X/S10

Turck Inductive Proximity

NI20-CP40-Y1X/S10

Turck Inductive Proximity
Sensor, Inductive, Proximity, 20mm
Item Number
NI20-CP40-Y1X/S10
MFG Item Number
10121
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI20-CP40-Y1X/S10
Sensor, Inductive, Proximity, 20mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 10121
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 20mm Sensing Dist; Rectangular 40mm dia.; 2-wire NAMUR output
Shielding Unshielded
Power Type DC
Range 20 mm
Connection Type Terminal Chamber
Output Type NAMUR
Composition Non-Metallic
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator Yes
Approvals ATEX
Net Weight 0.48 lbs
Gross Weight 0.52 lbs