NI20-G30-ADZ30X2-B3131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI20-G30-ADZ30X2-B3131 Turck Inductive Proximity, Sensor; Inductive; M30 x 1.5; 20 to
MFG Item Number
4205406

NI20-G30-ADZ30X2-B3131 Turck Inductive Proximity, Sensor; Inductive; M30 x 1.5; 20 to

MFG Item Number
4205406
Item Number
NI20-G30-ADZ30X2-B3131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI20-G30-ADZ30X2-B3131
Sensor; Inductive; M30 x 1.5; 20 to

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4205406
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Inductive; M30 x 1.5; 20 to 250VAC/10 to 300 VDC; 60 Hz; Brass
Diameter 30 mm
Shielding Unshielded
Power Type AC, DC
Range 20 mm
Connection Type 1/2-20 UNF
Output Type NO MOSFET
Number of Wires 2
Composition Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0.2 lbs
Gross Weight 0.28 lbs