NI20-M30-RD4X-H1143

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI20-M30-RD4X-H1143

Turck Inductive Proximity

NI20-M30-RD4X-H1143

Turck Inductive Proximity
Sensor, Proximity, 20mm Sensing
Item Number
NI20-M30-RD4X-H1143
MFG Item Number
4466191
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI20-M30-RD4X-H1143
Sensor, Proximity, 20mm Sensing

Series Information

Specifications

Specifications
Manufacturer Part Number 4466191
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 20mm Sensing DistanceNC; 2wire DC0mm BarrelNC; 2wire DC; Non-Flush
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 20 mm
Connection Type M12 Connector
Output Type NC
Number of Wires 2
Composition Metallic
Voltage 10-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.2 lbs