NI20-M30-VP4X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI20-M30-VP4X

Turck Inductive Proximity

NI20-M30-VP4X

Turck Inductive Proximity
Sensor, Proximity; M30 x 1.5; 10
Item Number
NI20-M30-VP4X
MFG Item Number
4590605
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI20-M30-VP4X
Sensor, Proximity; M30 x 1.5; 10

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4590605
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity; M30 x 1.5; 10 to 65 VDC; 200 mA (Max.); 500 Hz;
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 20 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO/NC PNP
Number of Wires 4
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.4 lbs