Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Inductive Proximity
NI20NF-CP40-FZ3X2/S10
Turck Inductive Proximity
Sensor, Inductive, Proximity, 20mm
Item Number
NI20NF-CP40-FZ3X2/S10
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Item #
NI20NF-CP40-FZ3X2/S10
Sensor, Inductive, Proximity, 20mm
Specifications
Specifications
| Manufacturer Part Number |
13782 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor, Inductive, Proximity, 20mm Sensing Dist; Rectangular 40mm Height; NO/NC; AC/DC; Non-Flush |
| Shielding |
Unshielded |
| Power Type |
AC |
| Range |
20 mm |
| Connection Type |
Terminal Chamber |
| Number of Wires |
2 |
| Composition |
Non-Metallic |
| Voltage |
20-250 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Sensing Type |
Top |
| Weld Field Immune |
No |
| Status Indicator |
LED |
| Short Circuit Protection |
No |
| Reverse Polarity Protection |
No |
| Max Load Current |
0.4 A |
| Net Weight |
0 lbs |
| Gross Weight |
0.5 lbs |
NI20NF-CP40-FZ3X2/S10
Turck Inductive Proximity