NI20R-S32SR-AP44X-S1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI20R-S32SR-AP44X-S1131

Turck Inductive Proximity

NI20R-S32SR-AP44X-S1131

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI20R-S32SR-AP44X-S1131
MFG Item Number
1440002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI20R-S32SR-AP44X-S1131
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 1440002
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Unshielded
Power Type DC
Range 20 mm
Connection Type Connector
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-55 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type Top
Weld Field Immune No
Status Indicator LED
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 1.405 lbs
Gross Weight 1.775 lbs