NI20R-

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI20R-

Turck Inductive Proximity

NI20R-

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI20R-
MFG Item Number
1410001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI20R-
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1410001
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Unshielded
Range 20 mm
Connection Type M16 Connector
Composition Non-Metallic
Sensing Type Ring
Status Indicator No
Net Weight 0 lbs
Gross Weight 1 lb