NI20U-GT30-ADZ30X2-B3131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI20U-GT30-ADZ30X2-B3131

Turck Inductive Proximity

NI20U-GT30-ADZ30X2-B3131

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI20U-GT30-ADZ30X2-B3131
MFG Item Number
4281823
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI20U-GT30-ADZ30X2-B3131
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4281823
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 20 mm
Connection Type 1/2-20 UNF
Output Type NO MOSFET
Number of Wires 2
Composition Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0.275 lbs
Gross Weight 0.275 lbs