NI25-CK40-LIU-H1141WBS2.1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI25-CK40-LIU-H1141WBS2.1

Turck Inductive Proximity

NI25-CK40-LIU-H1141WBS2.1

Turck Inductive Proximity
Sensor, Proximity, 25mm Sensing
Item Number
NI25-CK40-LIU-H1141WBS2.1
MFG Item Number
1537891
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI25-CK40-LIU-H1141WBS2.1
Sensor, Proximity, 25mm Sensing

Series Information

Specifications

Specifications
Manufacturer Part Number 1537891
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 25mm Sensing Distance; Square 40mm HeightDC; Analog Out
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 25 mm
Connection Type M12 Connector
Output Type Analog
Number of Wires 4
Composition Non-Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type Top
Weld Field Immune No
Status Indicator LED
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0 lbs
Gross Weight 0 lbs