NI3-EG08K-Y1X-H1341

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI3-EG08K-Y1X-H1341 Turck Inductive Proximity, Sensor, Inductive, Proximity,
MFG Item Number
1003704

NI3-EG08K-Y1X-H1341 Turck Inductive Proximity, Sensor, Inductive, Proximity,

MFG Item Number
1003704
Item Number
NI3-EG08K-Y1X-H1341
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI3-EG08K-Y1X-H1341
Sensor, Inductive, Proximity,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1003704
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, NAMUR; ATEXmm Sensing Distance; 8mm Barrel; NAMUR; ATEX; Non-Flush
Diameter 8 mm
Shielding Unshielded
Power Type DC
Range 3 mm
Connection Type M12 Connector
Output Type NAMUR
Number of Wires 2
Composition Metallic
Voltage 5-30 VDC
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator Yes
Approvals ATEX
Net Weight 0.015 lbs
Gross Weight 0.05 lbs