NI30-K40-AZ3X-B2131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI30-K40-AZ3X-B2131

Turck Inductive Proximity

NI30-K40-AZ3X-B2131

Turck Inductive Proximity
Sensor, Proximity, 30mm Sensing
Item Number
NI30-K40-AZ3X-B2131
MFG Item Number
43758
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI30-K40-AZ3X-B2131
Sensor, Proximity, 30mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 43758
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 30mm Sensing Dist; Non-Flush0mm Barrel; NO; 2wire AC/DC; Non-Flush
Diameter 40 mm
Shielding Unshielded
Power Type AC, DC
Range 30 mm
Connection Type 7/8-16 UN-2A Connector
Output Type NO
Composition Non-Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0.28 lbs
Gross Weight 0.405 lbs