NI30-K40SR-VN4X2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI30-K40SR-VN4X2

Turck Inductive Proximity

NI30-K40SR-VN4X2

Turck Inductive Proximity
Sensor, Inductive, Proximity, 30mm
Item Number
NI30-K40SR-VN4X2
MFG Item Number
15758
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI30-K40SR-VN4X2
Sensor, Inductive, Proximity, 30mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 15758
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 30mm Sensing Distance; Non-Flush0mm Barrel; NO/NC; NPN; Non-Flush
Diameter 40 mm
Shielding Unshielded
Power Type DC
Range 30 mm
Connection Type M16 x 1.5
Output Type NO/NC NPN
Number of Wires 4
Composition Non-Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0.4 lbs