NI30U-EM30WDTC-AP6X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI30U-EM30WDTC-AP6X

Turck Inductive Proximity

NI30U-EM30WDTC-AP6X

Turck Inductive Proximity
Sensor, Proximity, 30mm Sensing
Item Number
NI30U-EM30WDTC-AP6X
MFG Item Number
1634765
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI30U-EM30WDTC-AP6X
Sensor, Proximity, 30mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1634765
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 30mm Sensing Distance; 30mm Barrel; NO; PNP; Non-Flush
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 30 mm
Connection Type Terminal Chamber
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.3 lbs