NI35-CP40-FZ3X2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI35-CP40-FZ3X2

Turck Inductive Proximity

NI35-CP40-FZ3X2

Turck Inductive Proximity
Sensor, Proximity, RECTANGULAR;
Item Number
NI35-CP40-FZ3X2
MFG Item Number
13403
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI35-CP40-FZ3X2
Sensor, Proximity, RECTANGULAR;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 13403
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, RECTANGULAR; UNSHIELDED; TERMINAL CHAMBER
Shielding Unshielded
Power Type DC
Range 35 mm
Connection Type M20 x 1.5
Output Type NO/NC
Number of Wires 2
Composition Non-Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Max Load Current 0.4 A
Net Weight 0.535 lbs
Gross Weight 0.56 lbs