NI35U-CK40-RDZ30X2-B3131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI35U-CK40-RDZ30X2-B3131

Turck Inductive Proximity

NI35U-CK40-RDZ30X2-B3131

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI35U-CK40-RDZ30X2-B3131
MFG Item Number
4280422
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI35U-CK40-RDZ30X2-B3131
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4280422
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Unshielded
Power Type DC
Range 35 mm
Connection Type 1/2-20 UNF
Output Type NC
Number of Wires 2
Composition Non-Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.4 A
Net Weight 0 lbs
Gross Weight 0.3 lbs