NI4-DSU35-2ASIX4-H1140

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI4-DSU35-2ASIX4-H1140

Turck Inductive Proximity

NI4-DSU35-2ASIX4-H1140

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI4-DSU35-2ASIX4-H1140
MFG Item Number
1902000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI4-DSU35-2ASIX4-H1140
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 1902000
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Unshielded
Power Type DC
Range 4 mm
Connection Type M12 Connector
Output Type NO
Number of Wires 2
Composition Non-Metallic
Voltage 18-33 VDC
Nominal Voltage 24 VDC
Sensing Type Top
Weld Field Immune No
Status Indicator LED
Short Circuit Protection Yes
Reverse Polarity Protection No
Net Weight 0.2 lbs
Gross Weight 0.225 lbs