NI4-DSU35-2Y1X2-H1140

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI4-DSU35-2Y1X2-H1140

Turck Inductive Proximity

NI4-DSU35-2Y1X2-H1140

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI4-DSU35-2Y1X2-H1140
MFG Item Number
1051003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI4-DSU35-2Y1X2-H1140
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 1051003
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Unshielded
Power Type DC
Range 4 mm
Connection Type M12 Connector
Output Type NAMUR
Number of Wires 4
Composition Non-Metallic
Sensing Type Top
Weld Field Immune No
Status Indicator LED
Short Circuit Protection No
Reverse Polarity Protection No
Net Weight 0 lbs
Gross Weight 0.2 lbs