NI4-G12-AZ33X-B3131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI4-G12-AZ33X-B3131 Turck Inductive Proximity, Sensor; Inductive Sensing Mode; M
MFG Item Number
1304232

NI4-G12-AZ33X-B3131 Turck Inductive Proximity, Sensor; Inductive Sensing Mode; M

MFG Item Number
1304232
Item Number
NI4-G12-AZ33X-B3131
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI4-G12-AZ33X-B3131
Sensor; Inductive Sensing Mode; M

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1304232
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Inductive Sensing Mode; M 12 x 1; 35 to 250 VAC; 20 Hz; -25 to degC
Diameter 12 mm
Shielding Unshielded
Power Type AC, DC
Range 4 mm
Connection Type 3 Pin 1/2-20 UNF
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Net Weight 0.0025 lbs
Gross Weight 0.05 lbs