NI4-G12-RZ33X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI4-G12-RZ33X Turck Inductive Proximity, Sensor, Inductive, Proximity
MFG Item Number
1314202

NI4-G12-RZ33X Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
1314202
Item Number
NI4-G12-RZ33X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI4-G12-RZ33X
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 1314202
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Nominal Voltage 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Power Type AC, DC
Range 4 mm
Connection Type Cable
Output Type NC
Number of Wires 2
Composition Metallic
Voltage 10-300 VDC, 20-250 VAC
Length 78.74 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.1 A
Net Weight 0 lbs
Gross Weight 0.2 lbs