NI4-M12-AD4X-H1144

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI4-M12-AD4X-H1144

Turck Inductive Proximity

NI4-M12-AD4X-H1144

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI4-M12-AD4X-H1144
MFG Item Number
4406701
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI4-M12-AD4X-H1144
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 4406701
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Power Type DC
Range 4 mm
Connection Type M12 Connector
Output Type 1NO
Number of Wires 2
Composition Metallic
Voltage 10-65 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Net Weight 0.05 lbs
Gross Weight 0.06 lbs