NI4-Q12-AZ31X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI4-Q12-AZ31X

Turck Inductive Proximity

NI4-Q12-AZ31X

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI4-Q12-AZ31X
MFG Item Number
13102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI4-Q12-AZ31X
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 13102
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Unshielded
Power Type DC
Range 4 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Non-Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type Side
Status Indicator Yes
Max Load Current 0.1 A
Net Weight 0 lbs
Gross Weight 0.2 lbs