NI4-S12-AP7X/S100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI4-S12-AP7X/S100

Turck Inductive Proximity

NI4-S12-AP7X/S100

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI4-S12-AP7X/S100
MFG Item Number
17681
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI4-S12-AP7X/S100
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 17681
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 4 mm
Connection Type Cable
Output Type N/O, PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Length 78.74 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.2 lbs