NI40-CP40-FZ3X2/S100-S10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI40-CP40-FZ3X2/S100-S10

Turck Inductive Proximity

NI40-CP40-FZ3X2/S100-S10

Turck Inductive Proximity
Sensor, Inductive, Proximity, 40mm
Item Number
NI40-CP40-FZ3X2/S100-S10
MFG Item Number
1374802
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI40-CP40-FZ3X2/S100-S10
Sensor, Inductive, Proximity, 40mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1374802
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 40mm Sensing Dist; Rectangular 40mm Height; NO/NC; AC/DC; Non-Flush
Shielding Unshielded
Power Type DC
Range 40 mm
Connection Type 1/2-14 NPT
Output Type NO/NC
Number of Wires 2
Composition Non-Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Max Load Current 0.4 A
Net Weight 0.48 lbs
Gross Weight 0.505 lbs