NI40-CP80-Y1-H1141/S100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI40-CP80-Y1-H1141/S100

Turck Inductive Proximity

NI40-CP80-Y1-H1141/S100

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI40-CP80-Y1-H1141/S100
MFG Item Number
1040391
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI40-CP80-Y1-H1141/S100
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 1040391
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Unshielded
Power Type DC
Range 40 mm
Connection Type M12 Connector
Output Type NAMUR
Number of Wires 2
Composition Non-Metallic
Sensing Type Top
Weld Field Immune No
Status Indicator LED
Short Circuit Protection No
Reverse Polarity Protection No
Net Weight 0.815 lbs
Gross Weight 0.835 lbs