NI40-G47SR-FZ3X2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI40-G47SR-FZ3X2

Turck Inductive Proximity

NI40-G47SR-FZ3X2

Turck Inductive Proximity
SENSOR; PROXIMITY; INDUCTIVE; UPROX
Item Number
NI40-G47SR-FZ3X2
MFG Item Number
13428
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI40-G47SR-FZ3X2
SENSOR; PROXIMITY; INDUCTIVE; UPROX

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 13428
Manufacturer Turck
Family Series Turck Inductive Proximity
Description SENSOR; PROXIMITY; INDUCTIVE; UPROX BARREL; 2 WIRE AC/DC; RANGE 40MM; THREADED
Diameter 47 mm
Shielding Unshielded
Power Type DC
Range 40 mm
Connection Type M16 x 1.5
Output Type NO/NC
Number of Wires 2
Composition Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Max Load Current 0.4 A
Net Weight 0 lbs
Gross Weight 0.6 lbs