NI40U-CP40-AP6X2-B1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI40U-CP40-AP6X2-B1141

Turck Inductive Proximity

NI40U-CP40-AP6X2-B1141

Turck Inductive Proximity
Sensor, Inductive, Proximity, 40mm
Item Number
NI40U-CP40-AP6X2-B1141
MFG Item Number
1623691
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI40U-CP40-AP6X2-B1141
Sensor, Inductive, Proximity, 40mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1623691
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 40mm Sensing Distance; Rectangular 40mm Height; NO; PNP; Non-Flush
Shielding Unshielded
Power Type DC
Range 40 mm
Connection Type 7/8-16 UN-2A Connector
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0.5 lbs