NI40U-CP40-AP6X2-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI40U-CP40-AP6X2-H1141

Turck Inductive Proximity

NI40U-CP40-AP6X2-H1141

Turck Inductive Proximity
Sensor, Proximity, 40mm Sensing
Item Number
NI40U-CP40-AP6X2-H1141
MFG Item Number
1623601
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI40U-CP40-AP6X2-H1141
Sensor, Proximity, 40mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1623601
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 40mm Sensing Distance; Rectangular 40mm Height; NO; PNP; Non-Flush
Shielding Unshielded
Power Type DC
Range 40 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0.5 lbs