Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Inductive Proximity
NI4U-EG08-AN6X-V1131
Turck Inductive Proximity
Sensor; Inductive Sensing Mode;
Item Number
NI4U-EG08-AN6X-V1131
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Item #
NI4U-EG08-AN6X-V1131
Sensor; Inductive Sensing Mode;
Specifications
Specifications
| Manufacturer Part Number |
4600630 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor; Inductive Sensing Mode; NPN; 10to 30 VDC; 150 mA (Max.); SS; |
| Diameter |
8 mm |
| Shielding |
Unshielded |
| Power Type |
DC |
| Range |
4 mm |
| Connection Type |
M8 Connector |
| Output Type |
NO NPN |
| Number of Wires |
3 |
| Composition |
Metallic |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Max Load Current |
0.2 A |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.03 lbs |
NI4U-EG08-AN6X-V1131
Turck Inductive Proximity