Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NI4U-EG08-AP6X-V1131 Turck Inductive Proximity, Sensor; UProx; 8mm Dia.; 4mm Sense;
NI4U-EG08-AP6X-V1131 Turck Inductive Proximity, Sensor; UProx; 8mm Dia.; 4mm Sense;
Item Number
NI4U-EG08-AP6X-V1131
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Item #
NI4U-EG08-AP6X-V1131
Sensor; UProx; 8mm Dia.; 4mm Sense;
Specifications
Specifications
| Manufacturer Part Number |
4600620 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor; UProx; 8mm Dia.; 4mm Sense; Unsh.; 3-wire DC; PNP Out; Connector |
| Diameter |
8 mm |
| Shielding |
Unshielded |
| Power Type |
DC |
| Range |
4 mm |
| Connection Type |
M8 Connector |
| Output Type |
NO PNP |
| Number of Wires |
3 |
| Composition |
Metallic |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Max Load Current |
0.2 A |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
NI4U-EG08-AP6X-V1131
Turck Inductive Proximity