NI4U-EG08-RP6X-V1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI4U-EG08-RP6X-V1131 Turck Inductive Proximity, Sensor; Proximity; Inductive

MFG Item Number
4600625

NI4U-EG08-RP6X-V1131 Turck Inductive Proximity, Sensor; Proximity; Inductive

MFG Item Number
4600625
Item Number
NI4U-EG08-RP6X-V1131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI4U-EG08-RP6X-V1131
Sensor; Proximity; Inductive

Series Information

Specifications

Specifications
Manufacturer Part Number 4600625
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Proximity; Inductive
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 4 mm
Connection Type M8 Connector
Output Type NC, PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.15 A
Net Weight 0.03 lbs
Gross Weight 0.03 lbs