NI5-G12-AN6X-V1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI5-G12-AN6X-V1131 Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
4635721

NI5-G12-AN6X-V1131 Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
4635721
Item Number
NI5-G12-AN6X-V1131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI5-G12-AN6X-V1131
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4635721
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 5 mm
Connection Type M8 Connector
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.06 lbs
Gross Weight 0.075 lbs