NI5-G12-Y0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI5-G12-Y0 Turck Inductive Proximity, Sensor; Proximity; M12; Inductive;
MFG Item Number
1005451

NI5-G12-Y0 Turck Inductive Proximity, Sensor; Proximity; M12; Inductive;

MFG Item Number
1005451
Item Number
NI5-G12-Y0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI5-G12-Y0
Sensor; Proximity; M12; Inductive;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1005451
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Proximity; M12; Inductive; 5mm Range; 5-30VDC; 2m; PVC; T1005500
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NAMUR
Number of Wires 2
Composition Metallic
Voltage 5-30 VDC
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator No
Net Weight 0.16 lbs
Gross Weight 0.205 lbs