NI5-M12-LIU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI5-M12-LIU

Turck Inductive Proximity

NI5-M12-LIU

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI5-M12-LIU
MFG Item Number
1535536
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI5-M12-LIU
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1535536
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type Analog
Number of Wires 4
Composition Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator No
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.3 lbs