Series Information
| Manufacturer Part Number | 1341690 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor, Proximity, 50mm Sensing Dist; Rectangular 80mm x 80mm; NO/NC; AC/DC; Non-Flush |
| Shielding | Unshielded |
| Power Type | AC, DC |
| Range | 50 mm |
| Connection Type | 7/8-16 UN Connector |
| Number of Wires | 2 |
| Composition | Non-Metallic |
| Voltage | 10-300 VDC, 20-250 VAC |
| Nominal Voltage | 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Sensing Type | Top |
| Weld Field Immune | No |
| Status Indicator | LED |
| Short Circuit Protection | No |
| Reverse Polarity Protection | No |
| Max Load Current | 0.4 A |
| Net Weight | 0 lbs |
| Gross Weight | 0.8 lbs |